Shop All Door Wedges
Pawling
Outside Corner, Molded Plastic, Teal, 5"H x 1-1/16"W
Mfr # OTC-5-0-377
Zoro # G9535215
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Molded Plastic
- Color Teal
- Finish Textured
- Height 5 in
- Width 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # OTC-5-0-377
- Zoro # G9535215
- Country of Origin United States
- Category Door Wedges
Dimensions
Height | 5 in |
Width | 1 1/16 in |
Details
Item | Outside Corner |
Material | Molded Plastic |
Color | Teal |
Finish | Textured |
Number of Sides | 2 |
Thickness | 1.062 in |
Material Type | Impact Resistant |
Mounting | Screw In |
Description
Outside Corner, Width 1 1/16 in, Height 5 in, Textured Finish, Teal Color, Mounting Screw In, Material Type Impact Resistant, Material Molded Plastic, Thickness 1.062 in, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 378, Buna N, 0.21 In., PK5 (U38801.018.1050)
- BEST Key Blank, TC Keyway, Standard, 7 Pins (1A1TC1KS473KS800)
- DURA-LIFT 0.225 in Wirex1.75 in Dx29 in L Torsion Springs Red Left & Right Wound Pair Sectional Garage Doors (DLTR17529B)
- PRIME-LINE Steel Patio Sliding Door Roller Kit, 1-1/2 in. Concave Roller, White Plastic 2 Pack (D 1799)
- PAWLING Door Knob Protector, PVC, Tan (DKP-12-0-3)
- PAWLING Outside Corner, Urethane, Black, 3"W (EB-19-0-1)
- IVES Satin Chrome Stop FS1326D (FS.10457)
- DELTANA Round Universal Floor Bumper 1-1/2" Lifetime Brass (UFB4505CR003)
- MASTER CASTER Doorstop, Big Foot, Gray (00972)
- MASTER CASTER Doorstop, Nonslip Rubber, Brown (00920)
- DELTANA Flush Bumper 1" Diameter Antique Brass (WB100U5)
- Pawling Door Accessories