Shop All Door Wedges
Pawling
Outside Corner, Molded Plastic, Tan, 8"H x 1-3/4"W
Mfr # OTC-7-0-3
Zoro # G9535172
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Molded Plastic
- Color Tan
- Finish Textured
- Height 8 in
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # OTC-7-0-3
- Zoro # G9535172
- Country of Origin United States
- Category Door Wedges
Dimensions
Height | 8 in |
Width | 1 3/4 in |
Details
Item | Outside Corner |
Material | Molded Plastic |
Color | Tan |
Finish | Textured |
Thickness | 1.375 in |
Mounting | Screw In |
Material Type | Impact Resistant |
Number of Sides | 2 |
Description
Outside Corner, Width 1 3/4 in, Height 8 in, Textured Finish, Tan Color, Mounting Screw In, Material Type Impact Resistant, Material Molded Plastic, Thickness 1.375 in, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING DOOR SWEEP 2-1/8""W 36""L (A79WH)
- BALDWIN PRESTIGE Lever Lockset, Madrina /Arch Rose (93510-006)
- BRASS ACCENTS SINGLE CYLINDER DEADBOLT, 2", POLISHED B (D09-D0050-605)
- ZORO SELECT O-Ring, Dash 920, Viton, 0.11 In., PK25 (1CRZ3)
- PAWLING Corner Bumper, Vinyl, Black, 1"H x 8"W (EB-8-0-1)
- PAWLING Outside Corner, Urethane, Black, 3"W (EB-19-0-1)
- PAWLING Door Knob Protector, PVC, Tan (DKP-12-0-3)
- DELTANA Wall Mount Bumper Lifetime Brass (DSW325CR003)
- TRIMCO Floor Stop with Combo Pack Screws Satin Chrome (1201.626)
- GIANT FOOT Door Wedge XL, Thermo Plastic, Yellow, 2"H x 3-1/2"W (29966)
- DELTANA Wall Mount Bumper With Holder Lifetime Brass (SAHW325CR003)
- Pawling Door Wedges