Shop All Door Wedges
Pawling
Outside Corner, Molded Plastic, Linen White, 8"H x 1-3/4"W
Mfr # OTC-7-0-301
Zoro # G9535127
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Molded Plastic
- Color Linen White
- Finish Textured
- Height 8 in
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # OTC-7-0-301
- Zoro # G9535127
- Country of Origin United States
- Category Door Wedges
Dimensions
Height | 8 in |
Width | 1 3/4 in |
Details
Item | Outside Corner |
Material | Molded Plastic |
Color | Linen White |
Finish | Textured |
Number of Sides | 2 |
Thickness | 1.375 in |
Mounting | Screw In |
Material Type | Impact Resistant |
Description
Outside Corner, Width 1 3/4 in, Height 8 in, Textured Finish, Linen White Color, Mounting Screw In, Material Type Impact Resistant, Material Molded Plastic, Thickness 1.375 in, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Barrel Bolt Lockable 6In Zinc (BH-104-PS)
- PRIME-LINE Sliding Door Roller Assembly, 1-1/2 in. Plastic Wheel, Steel Ball Bearing Roller Single Pack (D 1556)
- ZORO SELECT O-Ring, Buna N, Dash 021, 15/16, 1.066, PK50 (U38801.006.0093)
- RCI RCI: KEYSCAN Fobs, PK 50 (RCI-K-SF-1K)
- PAWLING Outside Corner, Urethane, Black, 3"W (EB-19-0-1)
- PAWLING Door Knob Protector, PVC, Tan (DKP-12-0-3)
- PAWLING Corner Bumper, Vinyl, Black, 1"H x 8"W (EB-8-0-1)
- KWIKSET Screw Pack for 780,970,980 Single Cyli (81247-003)
- PRIMELINE TOOLS Old Style Bi-Fold Door Pivot Rod Clamp, 5/16 in. (2 Pack) (MP6642)
- IVES Dull Brass Painted Holder FS55545 (FS.10068)
- KWIKSET KSP and MSP Knobs and Levers Thick Door (81706-004)
- Pawling Door Stops & Holders