Shop All Door Wedges
Pawling
Outside Corner, Molded Plastic, Linen White, 5"H x 1-1/16"W
Mfr # OTC-5-0-301
Zoro # G9535206
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Molded Plastic
- Color Linen White
- Finish Textured
- Height 5 in
- Width 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # OTC-5-0-301
- Zoro # G9535206
- Country of Origin United States
- Category Door Wedges
Dimensions
Height | 5 in |
Width | 1 1/16 in |
Details
Item | Outside Corner |
Material | Molded Plastic |
Color | Linen White |
Finish | Textured |
Number of Sides | 2 |
Mounting | Screw In |
Thickness | 1.062 in |
Material Type | Impact Resistant |
Description
Outside Corner, Width 1 1/16 in, Height 5 in, Textured Finish, Linen White Color, Mounting Screw In, Material Type Impact Resistant, Material Molded Plastic, Thickness 1.062 in, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Natural, 12 In. H, Natural, Unthr. Through Holes (PH-0207)
- KABA ILCO Key Blank, Brass, Type AM3, 5 Pin, PK10 (1045-AM3)
- PHIFER Aluminum Insect Screening, 42 x 100', Charcoal, 18x16 Mesh, One Roll (3000965)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 304SS (CGI)
- PAWLING Corner Bumper, Vinyl, Black, 1"H x 8"W (EB-8-0-1)
- PAWLING Outside Corner, Urethane, Black, 3"W (EB-19-0-1)
- PAWLING Door Knob Protector, PVC, Tan (DKP-12-0-3)
- EMTEK Satin Nickel Stop, 2241US15 (2241US15)
- DELTANA Wall Mount Bumper With Holder Satin Chrome (SAHW325U26D)
- DELTANA Flush Bumper 1" Diameter Oil Rubbed Bronze (WB100U10B)
- ZORO SELECT Door Wedge, Gray, 6 In. L (1XNN8)
- Pawling Door Stops & Holders