Shop All Door Wedges
Pawling
Outside Corner, Molded Plastic, Eggshell, 8"H x 1-3/4"W
Mfr # OTC-7-0-370
Zoro # G9535154
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Molded Plastic
- Color Eggshell
- Finish Textured
- Height 8 in
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # OTC-7-0-370
- Zoro # G9535154
- Country of Origin United States
- Category Door Wedges
Dimensions
Height | 8 in |
Width | 1 3/4 in |
Details
Item | Outside Corner |
Material | Molded Plastic |
Color | Eggshell |
Finish | Textured |
Mounting | Screw In |
Thickness | 1.375 in |
Number of Sides | 2 |
Material Type | Impact Resistant |
Description
Outside Corner, Width 1 3/4 in, Height 8 in, Textured Finish, Eggshell Color, Mounting Screw In, Material Type Impact Resistant, Material Molded Plastic, Thickness 1.375 in, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Georgian Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (764C)
- KENAURD Kenaurd: Mortise Lockset Silver (w/ Lever) - SC1 - 2-3/4" Backset - BIGGER-RH (KMLWL234-SS-SC1-RH)
- ADIROFFICE 30-Key Steel Secure Key Cabinet with Combination Lock, Black, PK2 (ADI682-30-BLK-2pk)
- BEST Satin Chrome Dormitory 45H7T15M626RH (887838239327)
- PAWLING Outside Corner, Urethane, Black, 3"W (EB-19-0-1)
- PAWLING Door Knob Protector, PVC, Tan (DKP-12-0-3)
- KWIKSET Screw and Washer (82213-002)
- DELTANA Cement Floor Mount Bumper With Holder Black (DSF444U19)
- MASTER MFG Door Stop Wedge XL, Safety Yellow, 2"H x 3-1/2"W, PK.2 (GD005)
- IVES Satin Chrome Stop FS4026D (FS.10166)
- IVES White Tip RT (WSPART.1075)
- Pawling Door Stops & Holders