Shop All Door Wedges
Pawling
Outside Corner, Molded Plastic, Champagne, 8"H x 1-3/4"W
Mfr # OTC-7-0-313
Zoro # G9535163
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Molded Plastic
- Finish Textured
- Color Champagne
- Height 8 in
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pawling
- MFR # OTC-7-0-313
- Zoro # G9535163
- Country of Origin United States
- Category Door Wedges
Dimensions
Height | 8 in |
Width | 1 3/4 in |
Details
Item | Outside Corner |
Material | Molded Plastic |
Finish | Textured |
Color | Champagne |
Thickness | 1.375 in |
Mounting | Screw In |
Number of Sides | 2 |
Material Type | Impact Resistant |
Description
Outside Corner, Width 1 3/4 in, Height 8 in, Textured Finish, Champagne Color, Mounting Screw In, Material Type Impact Resistant, Material Molded Plastic, Thickness 1.375 in, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 3 Hole Bronze Diecast Spring-Loaded Door Holder Single Pack (J 4533)
- LAB LAB: Best A2 Top Pin .175-14B (100 Polybag)(FN175) (LAB-B14BP1)
- IVES Bright Brass Hinge 5BB1412632 (HINGE.318)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (L9070P 17A 626 C123)
- PAWLING Outside Corner, Urethane, Black, 3"W (EB-19-0-1)
- PAWLING Door Knob Protector, PVC, Tan (DKP-12-0-3)
- EMTEK Satin Brass Stop, 2253US4 (2253US4)
- MASTER CASTER Big Foot Doorstop, No-Slip Rubber, 2.25w x 4.75d x 1.25h, Brown, PK12 (00985)
- DELTANA Flush Bumper 1" Diameter Satin Nickel (WB100U15)
- DELTANA Round Universal Floor Bumper 1-1/2" Lifetime Brass (UFB4505CR003)
- DELTANA Bumper, Steel, Silver, 1"H x 1"W (SDS375U15)
- Pawling Door Stops & Holders