Shop All Door Wedges
Pawling
Outside Corner, Molded Plastic, Champagne, 5"H x 1-1/16"W
Mfr # OTC-5-0-313
Zoro # G9535242
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Molded Plastic
- Color Champagne
- Finish Textured
- Height 5 in
- Width 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # OTC-5-0-313
- Zoro # G9535242
- Country of Origin United States
- Category Door Wedges
Dimensions
Height | 5 in |
Width | 1 1/16 in |
Details
Item | Outside Corner |
Material | Molded Plastic |
Color | Champagne |
Finish | Textured |
Thickness | 1.062 in |
Mounting | Screw In |
Number of Sides | 2 |
Material Type | Impact Resistant |
Description
Outside Corner, Width 1 1/16 in, Height 5 in, Textured Finish, Champagne Color, Mounting Screw In, Material Type Impact Resistant, Material Molded Plastic, Thickness 1.062 in, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY 2-1/4" W x 4-1/2" H Prime Powder Coat Door and Butt Hinge (4 1/2X4 1/2 MPS60 P)
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Chrome (0003-011)
- J.W. WINCO GN337-ZD-40-40-A-2 Lift-Off Hinge (337-ZD-40-40-A-2-SW)
- GENESIS Gs08-0675Md10-094 Gas Spring (GSS 6375UA)
- PAWLING Door Knob Protector, PVC, Tan (DKP-12-0-3)
- PAWLING Outside Corner, Urethane, Black, 3"W (EB-19-0-1)
- MASTER CASTER Giant Foot Doorstop, TPR, 3.5w x 6.75d x 2h, Brown, PK12 (00987)
- EMTEK French Antique Brass Stop, 2232US7 (2232US7)
- BIG FOOT Door Wedge, Vulcanized Rubber, Red, 1-1/4"H x 2"W (910)
- DELTANA Bumper, Brass, Bronze, 1-1/8"H x 1-1/8"W (BDS30U10B)
- KWIKSET Screw Pack for 780,970,980 Single Cyli (81247-001)
- Pawling Door Stops & Holders