Shop All Wall Protection
Pawling
Outside Corner Guard, Tan, 9/20"W X 96"H
Mfr # WC-101-0-3
Zoro # G2483717
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Molded Plastic
- Finish Smooth
- Height 96 in
- Mounting Adhesive
- Width 9/20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # WC-101-0-3
- Zoro # G2483717
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 9/20 in |
Details
Item | Outside Corner |
Material | Molded Plastic |
Color | Tan |
Finish | Smooth |
Mounting | Adhesive |
Number of Sides | 2 |
Material Type | Impact Resistant |
Description
Outside Corner, Width 9/20 in, Height 96 in, Smooth Finish, Tan Color, Mounting Adhesive, Material Type Impact Resistant, Material Molded Plastic, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Wexford Premiere Priv Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (07110F1F1SL20)
- FASADE Inside Corner Trim Matte White, PK5, PK5 (14601)
- BANSBACH EASYLIFT SS 10mm Ball, Gas Spring Connector (96022)
- KABA ILCORP ILCO Lockset Key Blank (IN8-L1054B)
- PAWLING Outside Corner Guard, Linen White, 9/20"W X 96"H (WC-101-0-301)
- PAWLING Outside Corner Guard, Eggshell, 9/20"W X 96"H (WC-101-0-370)
- PAWLING Corner Guard, Textured, Linen White, 2"W X 48"H (CGP-20-4-301)
- PAWLING Corner Guard, Textured, Tan, 3/4"W X 96"H (CGU-34-8-3)
- PAWLING Corner Guard, Textured, Tan, 2"W X 48"H (CG-20R-4-3)
- PAWLING Wall Covering, 48 x 96In, Ivory (WC-30-4x8-2)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CGP-20-4-210)
- Pawling Wall Protection