Shop All Wall Protection
Pawling
Outside Corner Guard, Silver-Gray, 3/4"W X 4"H
Mfr # OC-4-0-210
Zoro # G2484819
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Thickness 0.75 in
- Material Molded Plastic
- Finish Textured
- Number of Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pawling
- MFR # OC-4-0-210
- Zoro # G2484819
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 4 in |
Width | 3/4 in |
Details
Item | Outside Corner |
Thickness | 0.75 in |
Color | Silver Gray |
Material | Molded Plastic |
Finish | Textured |
Number of Sides | 2 |
Material Type | Impact Resistant |
Mounting | Screw In |
Description
Outside Corner, Width 3/4 in, Height 4 in, Textured Finish, Silver Gray Color, Mounting Screw In, Material Type Impact Resistant, Material Molded Plastic, Thickness 0.75 in, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-80/WHT)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS-FLX38)
- ZORO SELECT Full Face Aramid Flange Gasket for 2-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-58)
- MSI Multi Classic 12 In. X 12 In. Gauged Slate Floor And Wall Tile, 10PK (ZOR-NS-0011)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3/4"W X 96"H (CGT-34-8-301)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 1-1/8"W X 96"H (CG-17-8-132)
- PAWLING Outside Corner Guard, Tan, 9/20"W X 96"H (WC-101-0-3)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3"W X 48"H (CG-10R-4-301)
- PAWLING Corner Guard Bumper, Gray, 3"W X 1-5/16"H (EB-20-0-5)
- PAWLING Wall Protection Guard, 144inL, Silver-Gray (WG-6CP-12-210)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M933N)
- Pawling Wall Protection