Shop All Wall Protection
Pawling
Outside Corner Guard, Linen White, 9/20"W X 96"H
Mfr # WC-101-0-301
Zoro # G2483665
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Molded Plastic
- Finish Smooth
- Height 96 in
- Mounting Adhesive
- Width 9/20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # WC-101-0-301
- Zoro # G2483665
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 9/20 in |
Details
Item | Outside Corner |
Material | Molded Plastic |
Color | Linen White |
Finish | Smooth |
Mounting | Adhesive |
Number of Sides | 2 |
Material Type | Impact Resistant |
Description
Outside Corner, Width 9/20 in, Height 96 in, Smooth Finish, Linen White Color, Mounting Adhesive, Material Type Impact Resistant, Material Molded Plastic, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Oyster Gray 4 In. X 12 In. Glossy Glass Wall Tile, 15PK (ZOR-MD-T-0107)
- S & W Level Mount, Swivel Stud, M12, 1-7/8in Base, Finish: Yellow Zinc (MN-SW2)
- EBERHARD MANUFACTURING CO Latch Bolt No Striker (EMC 565692-50 ZN)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-313)
- PAWLING Outside Corner Guard, Eggshell, 9/20"W X 96"H (WC-101-0-370)
- PAWLING Outside Corner Guard, Tan, 9/20"W X 96"H (WC-101-0-3)
- PAWLING Outside Corner Guard, Champagne, 9/20"W X 96"H (WC-101-0-313)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 1-1/8"W X 96"H (CG-17-8-132)
- PAWLING Wall Guard, Ivory, 2-15/16 x 144In (WG-3-12-2)
- PAWLING Corner Guard, Textured, Eggshell, 3"W X 48"H (CG-135-4-370)
- PAWLING End Cap, Eggshell, 2-15/16 x 1In (ETC-3-0-370)
- Pawling Wall Protection