Shop All Wall Protection
Pawling
Outside Corner Guard, Linen White, 1"W X 6"H
Mfr # OTC-6C-0-301
Zoro # G2484636
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Thickness 1.0 in
- Material Molded Plastic
- Material Type Impact Resistant
- Mounting Screw In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # OTC-6C-0-301
- Zoro # G2484636
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Width | 1 in |
Details
Item | Outside Corner |
Thickness | 1.0 in |
Color | Linen White |
Material | Molded Plastic |
Material Type | Impact Resistant |
Mounting | Screw In |
Number of Sides | 2 |
Finish | Textured |
Description
Outside Corner, Width 1 in, Height 6 in, Textured Finish, Linen White Color, Mounting Screw In, Material Type Impact Resistant, Material Molded Plastic, Thickness 1 in, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Privacy Pair Rosettes Lifetime Bright Nickel (5123.055)
- EMTEK Bright Chrome Pocket, 2102US26 (2102US26)
- ZORO SELECT O-Ring, Dash 221, Viton, 0.13 In., PK25 (U38871.012.0143)
- DEGUARD High Security Rim/Mortise Combo - 1-1/4" - US3 (DMRH-03-US3)
- PAWLING Joint Cover, Tan, 96 x 1/2In (WC-99-8-3)
- PAWLING Joint Cover, Eggshell, 96 x 1/2In (WC-99-8-370)
- PAWLING Polycarbonate Chair Rail, 4"H x 8'L, Clear (CR-4-8-132)
- PAWLING Corner Guard, Aluminum/Vinyl, Black, 48"H x 2"W (CG-20-4-1)
- PAWLING Wall Covering, 8 x 96 In, Linen White, PK3 (CR-68-8-301)
- PAWLING Corner Guard, Gray, Flat, 3"W X 96"H (CG-10-8-5)
- PRIMELINE TOOLS Vinyl Circular Wall Protector with Self-Adhesive Backing, 7-In. Diameter, White (5 Pack) (MP9265)
- Pawling Molding & Millwork