Shop All Wall Protection
Pawling
Outside Corner Guard, Champagne, 9/20"W X 96"H
Mfr # WC-101-0-313
Zoro # G2483708
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 in
- Material Molded Plastic
- Mounting Adhesive
- Material Type Impact Resistant
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # WC-101-0-313
- Zoro # G2483708
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 9/20 in |
Details
Item | Outside Corner |
Color | Champagne |
Material | Molded Plastic |
Mounting | Adhesive |
Material Type | Impact Resistant |
Finish | Smooth |
Number of Sides | 2 |
Description
Outside Corner, Width 9/20 in, Height 96 in, Smooth Finish, Champagne Color, Mounting Adhesive, Material Type Impact Resistant, Material Molded Plastic, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER WIRE SunTex 90 48 in. W X 100 ft. L Stucco Polyester Sun Screen Cloth (3004181)
- EMTEK Satin Brass Pocket, 2101US4 (2101US4)
- ELESA Tamperproof hinges, CFJ.50 p-M6x17 (CFJ.)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 3", Rod Dia. 2.997", PK5 (2HZX8)
- PAWLING Outside Corner Guard, Eggshell, 9/20"W X 96"H (WC-101-0-370)
- PAWLING Outside Corner Guard, Tan, 9/20"W X 96"H (WC-101-0-3)
- PAWLING Outside Corner Guard, Linen White, 9/20"W X 96"H (WC-101-0-301)
- PAWLING Wall Covering, 6 x 96 In, Linen White, PK4 (CR-46-8-301)
- PAWLING Wall Covering, 4 x 96In, Teal, PK6 (CR-44-8-377)
- PAWLING Wall Guard, Ivory, 2-15/16 x 144In (WG-3-12-2)
- PAWLING Corner Guard, Textured, Ivory, 1-1/2"W X 48"H (CGUP-12-4-2)
- Pawling Wall Protection