Shop All Handrails
Pawling
Left Handrail Return, Tan, 3In.
Mfr # BRL-1225-0-3
Zoro # G2847279
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- For Use With Mfr. No. BR-1200
- Includes Return Only
- Material Molded Plastic
- Overall Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 1 1/2 in |
Overall Length | 3 in |
Details
Item | Left Handrail Return |
Color | Tan |
For Use With | Mfr. No. BR-1200 |
Includes | Return Only |
Material | Molded Plastic |
Accessory Type | Left Handrail Return |
Description
Left Handrail Return, Tan, For Use With Mfr. No. BR-1200, Overall Height 1 1/2 in, Overall Length 3 in, Material Molded Plastic, Includes Return Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 100 Ft (150B2X1/4-100)
- ZORO SELECT Latching Post Safety Hasp, 3-1/2 In. L (1RBP3)
- KEY SYSTEMS Vel-Key Portable Key Case 48 Tags (102)
- BELWITH PRODUCTS Belwith Products 1140 2 Pack Knob Glass & Spindle (778896)
- PAWLING Wall Rail, Linen White, 144In (BR-500-12-301)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- PAWLING Right Handrail Return, Windsor Blue (BRR-535-0-265)
- PAWLING Bumper Rail, Champagne, 144In (EBR-30-12-313)
- BIL-JAX Access Ladder - Hand Rails - 6' (0042-130)
- Pawling Molding & Millwork