Shop All Handrails
Pawling
Left Handrail Return, Ivory
Mfr # BRL-535-0-2
Zoro # G7260014
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With Mfr. No. BR-530-12-2
- Overall Length 3 1/8 in
- Overall Height 5 1/2 in
- Material Molded Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 3 1/8 in |
Overall Height | 5 1/2 in |
Details
Item | Left Handrail Return |
Color | Ivory |
For Use With | Mfr. No. BR-530-12-2 |
Material | Molded Plastic |
Description
Left Handrail Return, Ivory, For Use With Mfr. No. BR-530-12-2, Overall Height 5 1/2 in, Overall Length 3 1/8 in, Material Molded Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 505)
- ZORO SELECT MagneticGrate, Rectnglr, Ceramic, 8inLx8inW (34TA02)
- BEST 1-3/4" W x Satin Stainless Steel Door and Butt Hinge (FBB199NRP 4 5X4 5 32D STS)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (28/60 KA)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- PAWLING Handrail Inside/Outside Corner, Tan (IOC-1250-0-3)
- PAWLING Left Handrail Return, Silver Gray, 3In. (BRL-1225-0-210)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- PAWLING Bumper Rail, Champagne, 144In (EBR-30-12-313)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- EKENA MILLWORK 1 1/4"W x 1 1/4"D x 36"H Providence Square Baluster, PK 12 (BAL01X01X36SEC-12)
- Pawling Handrails