Shop All Wall Protection
Pawling
Joint Cover, Tan, 96 x 1/2In
Mfr # WC-99-8-3
Zoro # G2483875
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 in
- Material Molded Plastic
- Mounting Adhesive
- Width 1/2 in
- Number of Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # WC-99-8-3
- Zoro # G2483875
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 1/2 in |
Details
Item | Joint Cover |
Color | Tan |
Material | Molded Plastic |
Mounting | Adhesive |
Number of Sides | 2 |
Hand Orientation | Non-Handed |
Description
Joint Cover, Color Tan, Height 96 in, Width 1/2 in, Material Molded Plastic, Hand Orientation Non-Handed, Mounting Adhesive, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Eden Calacatta 3 In X 3 In. Matte Porcelain Hexagon Floor & Wall Tile, 8PK (ZOR-PT-0635)
- HARDWARE RESOURCES Traditional 1/2" Overlay Hinge with Screws - Polished Chrome (P5011PC)
- MONROE PMP 1" W x 1-1/2" H Black Enamel Door and Butt Hinge (LPB100150)
- KIPP Spring Hinge Spring Closed A=40, B=120, Form:B Round Hole, Steel Galvanized (K1175.4012011)
- PAWLING Joint Cover, Linen White, 96 x 1/2In (WC-99-8-301)
- PAWLING Joint Cover, Eggshell, 96 x 1/2In (WC-99-8-370)
- PAWLING Wall Protection Guard, 144inL, Silver-Gray (WG-6CP-12-210)
- PAWLING Corner Guard, Textured, Eggshell, 3"W X 96"H (CGU-13-8-370)
- PAWLING Wall Covering, 4 x 96In, Windor Blue, PK6 (CR-44-8-265)
- PAWLING End Cap, Champagne, 2-15/16 x 1In (ETC-3-0-313)
- ACROVYN Corner Guard, 1-1/2" W, 120" H, White (VA20010F949N)
- Pawling Molding & Millwork