Shop All Wall Protection
Pawling
Inside Corner Guard, Tan, 9/20"W X 96"H
Mfr # WC-100-8-3
Zoro # G2483796
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 in
- Material Molded Plastic
- Material Type Impact Resistant
- Number of Sides 2
- Width 9/20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pawling
- MFR # WC-100-8-3
- Zoro # G2483796
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 9/20 in |
Details
Item | Inside Corner |
Color | Tan |
Material | Molded Plastic |
Material Type | Impact Resistant |
Number of Sides | 2 |
Finish | Smooth |
Mounting | Adhesive |
Description
Inside Corner, Width 9/20 in, Height 96 in, Smooth Finish, Tan Color, Mounting Adhesive, Material Type Impact Resistant, Material Molded Plastic, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Rotary Damper, 50 rpm, Counter Clockwise (FRN-F2-L203)
- PEMKO 255A48 48" Saddle Threshold Mill Aluminum (255A48)
- ELEMENTS BY HARDWARE RESOURCES 1-1/4" Overall Length Satin Nickel Oval Merryville Cabinet Knob (897L-SN)
- LUCKY LINE Economy Spring Snap, L 1 7/8 In, PK10 (4GGU9)
- PAWLING Inside Corner Guard, Linen White, 9/20"W X 96"H (WC-100-0-301)
- PAWLING Inside Corner Guard, Silver, 9/20"W X 96"H (WC-100-0-210)
- PAWLING Inside Corner Guard, Eggshell, 9/20"W X 96"H (WC-100-8-370)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CG-20-4-210)
- PAWLING End Cap, Silver-Gray, 6 x 1In (ETC-6C-0-210)
- PAWLING Corner Guard, Stainless, Stainless, 3-1/2"W X 96"H (CG-50-8)
- PAWLING Top Cap, Eggshell, 96 x 1/2In (WC-98-8-370)
- Pawling Wall Protection