Shop All Wall Protection
Pawling
Inside Corner Guard, Eggshell, 9/20"W X 96"H
Mfr # WC-100-8-370
Zoro # G2483778
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Molded Plastic
- Finish Smooth
- Height 96 in
- Mounting Adhesive
- Width 9/20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # WC-100-8-370
- Zoro # G2483778
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 9/20 in |
Details
Item | Inside Corner |
Color | Eggshell |
Material | Molded Plastic |
Finish | Smooth |
Mounting | Adhesive |
Number of Sides | 2 |
Material Type | Impact Resistant |
Description
Inside Corner, Width 9/20 in, Height 96 in, Smooth Finish, Eggshell Color, Mounting Adhesive, Material Type Impact Resistant, Material Molded Plastic, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2096-017)
- TRIMLITE 24" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2068pri8405GL)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin Chrome 943 (943/00F.PA3)
- ZORO SELECT Grommet, SBR, 4, 3/8 ID, 11/16Dia, Pk20 (3MPU6)
- PAWLING Inside Corner Guard, Tan, 9/20"W X 96"H (WC-100-8-3)
- PAWLING Inside Corner Guard, Silver, 9/20"W X 96"H (WC-100-0-210)
- PAWLING Inside Corner Guard, Linen White, 9/20"W X 96"H (WC-100-0-301)
- PAWLING Wall Guard, Windsor Blue, 6 x 144In (WG-6C-12-265)
- PAWLING Corner Guard, Textured, Ivory, 3/4"W X 48"H (CGU-34-4-2)
- PAWLING End Cap, Teal, 2-15/16 x 1In (ETC-3-0-377)
- ACROVYN Crash Rail, 4" H, 240" L, 5/64" Thick (SCR40100N)
- Pawling Wall Protection