Shop All Handrails
Pawling
Handrail, Tan, 6-1/4 in. H, 22 lb.
Mfr # BR-400P-12-3
Zoro # G3473018
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$187.99
Free 30-Day Returns
Key Features
- Color Tan
- Type Interior
- Construction PETG/Aluminum
- Mounting Dimension 32 in On Center
- Ligature Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Mounting Dimension | 32 in On Center |
Overall Height | 6 1/4 in |
Dia. | 1 1/2 in |
Length | 144 in |
Overall Length | 144 in |
Details
Item | Handrail |
Color | Tan |
Type | Interior |
Construction | PETG/Aluminum |
Ligature Resistant | Yes |
Net Weight | 22 lb |
Includes | Vinyl Cover, Aluminum Retainer, Flexible Impact Cushion |
Description
Handrail, Interior, Tan, Dia. 1 1/2 in, Overall Length 144 in, Overall Height 6 1/4 in, Mounting Dimension 32 in On Center, Construction PETG/Aluminum, Net Weight 22 lb, Length 144 in, Includes Vinyl Cover, Aluminum Retainer, Flexible Impact Cushion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Baseboard Door Bumper, Solid Brass Lifetime Brass 4" (BDS425CR003)
- LAMP Magnetic Door Holder, Plastic, Brown (SMDH/BRN)
- ZORO SELECT Grommet, SBR, 1, 3/4 ID, 1 3/32 D, Pk25 (3MPR9)
- TRIMLITE 26" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2268pri8403)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- PAWLING Wall Rail, Linen White, 144In (BR-500-12-301)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- PAWLING Left Handrail Return, Silver Gray, 3In. (BRL-1225-0-210)
- PAWLING Right Handrail Return, Windsor Blue (BRR-535-0-265)
- PAWLING Hand Rail, Silver-Gray, 144In (BR-1200-12-210)
- Pawling Molding & Millwork