Shop All Handrails
Pawling
Handrail, Silver Gray, 5-1/2 in.H, 18.5 lb.
Mfr # BR-500P-12-210
Zoro # G2011392
product price: $135.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$135.99
Free 30-Day Returns
Key Features
- Type Interior
- Dia. 1 1/2 in
- Color Silver Gray
- Overall Length 144 in
- Overall Height 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dia. | 1 1/2 in |
Overall Length | 144 in |
Overall Height | 5 1/2 in |
Length | 144 in |
Mounting Dimension | 32 in On Center |
Details
Item | Handrail |
Type | Interior |
Color | Silver Gray |
Construction | PETG/Aluminum |
Net Weight | 18.5 lb |
Includes | Vinyl Cover, Aluminum Retainer |
Description
Handrail, Interior, Silver Gray, Dia. 1 1/2 in, Overall Length 144 in, Overall Height 5 1/2 in, Mounting Dimension 32 in On Center, Construction PETG/Aluminum, Net Weight 18.5 lb, Length 144 in, Includes Vinyl Cover, Aluminum Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 16 VAC Voltage, Satin Chrome (7110-440-652-00)
- SANI PROFESSIONAL Mounting Bracket, Steel, 5-9/16" H (P010803)
- YALE Grade 1, Exit Thumbturn w/ Rose, Keyless, US26D, Rectangle Stk (D142 626)
- COMMERCIAL Non-slip Rubber Door Stop (MAS-00920)
- PAWLING Handrail Inside/Outside Corner, Tan (IOC-1250-0-3)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- PAWLING Right Handrail Return, Windsor Blue (BRR-535-0-265)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- PAWLING Bumper Rail, Teal, 144In (EBT-30-12-377)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- Pawling Handrails