Shop All Handrails
Pawling
Handrail, Silver Gray, 3-9/16 in. H, 6 lb.
Mfr # BR-1200P-12-210
Zoro # G2011438
product price: $78.75
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
$78.75
Free 30-Day Returns
Key Features
- Color Silver Gray
- Type Interior
- Dia. 1 1/2 in
- Includes Vinyl Cover, Aluminum Retainer
- Construction PETG/Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dia. | 1 1/2 in |
Mounting Dimension | 32 in On Center |
Overall Height | 3 9/16 in |
Overall Length | 144 in |
Length | 144 in |
Details
Item | Handrail |
Color | Silver Gray |
Type | Interior |
Includes | Vinyl Cover, Aluminum Retainer |
Construction | PETG/Aluminum |
Net Weight | 6 lb |
Description
Handrail, Interior, Silver Gray, Dia. 1 1/2 in, Overall Length 144 in, Overall Height 3 9/16 in, Mounting Dimension 32 in On Center, Construction PETG/Aluminum, Net Weight 6 lb, Length 144 in, Includes Vinyl Cover, Aluminum Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Pull, 4" Satin Nickel (WP026U15)
- STRYBUC White Face Guide (HWP956 WH)
- CROWN 7" Vail Cabinet Pull with 6-3/10" Center to Center Matte Black Finish (CHP86375BK)
- EKENA MILLWORK Athens Architectural Grade PVC Bracket, 5/8"W X 8"D X 8"H (BKTP01X08X08AT)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- PAWLING Bumper Rail, Champagne, 144In (EBR-30-12-313)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- PAWLING Handrail, Linen White, 3-9/16 in. H, 6 lb. (BR-1200P-12-301)
- PAWLING Right Handrail Return, Windsor Blue (BRR-535-0-265)
- Pawling Molding & Millwork