Shop All Handrails
Pawling
Handrail Return, Tan
Mfr # BR-527-0-3
Zoro # G1899016
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Type Impact Resistant
- For Use With Mfg No. BR-500
- Overall Length 2 15/16 in
- Mounting Dimension 32 in On Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2 15/16 in |
Mounting Dimension | 32 in On Center |
Overall Height | 5 1/2 in |
Details
Item | Return |
Color | Tan |
Type | Impact Resistant |
For Use With | Mfg No. BR-500 |
Includes | Return Only |
Material | Molded Plastic |
Ligature Resistant | Yes |
Accessory Type | Return |
Description
Return, Impact Resistant, Tan, For Use With Mfg No. BR-500, Overall Height 5 1/2 in, Overall Length 2 15/16 in, Mounting Dimension 32 in On Center, Material Molded Plastic, Includes Return Only, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE 6-Pin Keyblank, CE Keyway, Embossed Logo Only, 50 Pack (35-101 CE (50PK))
- C.E. SMITH Pkg Carpet Roll - 11 in. x 12 Ft. (11372)
- ZORO SELECT Plastic Key Clip, 2-5/8 In, Blue (25PA15)
- HICKORY HARDWARE Hinge Soft-Close Face Frame, 2PK (HH74718-14)
- PAWLING Handrail Inside/Outside Corner, Tan (IOC-1250-0-3)
- PAWLING Right Handrail Return, Windsor Blue (BRR-535-0-265)
- PAWLING Bumper Rail, Champagne, 144In (EBR-30-12-313)
- PAWLING Wall Rail, Linen White, 144In (BR-500-12-301)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- ACROVYN Right Handrail Return, Amber Cherry (6CCAPR373N)
- Pawling Handrails