Shop All Handrails
Pawling
Handrail Return Sec. Plate, Silver-Gray
Mfr # BR-527S-0-210
Zoro # G6338543
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver Gray
- Type Impact Resistant
- For Use With Mfg No. BR-500
- Mounting Dimension 32 in On Center
- Overall Height 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mounting Dimension | 32 in On Center |
Overall Height | 5 1/2 in |
Overall Length | 2 15/16 in |
Details
Item | Security Return |
Color | Silver Gray |
Type | Impact Resistant |
For Use With | Mfg No. BR-500 |
Includes | Return with Security Plate |
Material | Molded Plastic |
Accessory Type | Security Return |
Description
Security Return, Impact Resistant, Silver Gray, For Use With Mfg No. BR-500, Overall Height 5 1/2 in, Overall Length 2 15/16 in, Mounting Dimension 32 in On Center, Material Molded Plastic, Includes Return with Security Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Interconnect Lock, 4In Center to Center, Single Cylinder Deadbolt and Jackson Passage Lever, Grade 2 (IN301-CDR 32D)
- HILLMAN Hillman Fasteners 121030 6 Pack; 30 lbs. Picture Hanger - Pack Of 10 (191684)
- BEST Door Lever Lockset, Mechanical, Storeroom (45H7D3H626LHRB)
- BEST Padlock 21B722T (887838147547)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- PAWLING Bumper Rail, Teal, 144In (EBT-30-12-377)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- PAWLING Handrail Inside/Outside Corner, Tan (IOC-1250-0-3)
- PAWLING Wall Rail, Linen White, 144In (BR-500-12-301)
- ACROVYN Left Handrail Return, Black (HRO6CAPL108N)
- Pawling Molding & Millwork