Shop All Handrails
Pawling
Handrail Outside Corner, Tan
Mfr # OBR-536-0-3
Zoro # G6338114
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Type Impact Resistant
- For Use With Mfg No. BR-530
- Mounting Dimension 32 in On Center
- Overall Height 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mounting Dimension | 32 in On Center |
Overall Height | 5 1/2 in |
Overall Length | 3 1/8 in |
Details
Item | Outside Corner |
Color | Tan |
Type | Impact Resistant |
For Use With | Mfg No. BR-530 |
Material | Molded Plastic |
Includes | Outside Corner Only |
Description
Outside Corner, Impact Resistant, Tan, For Use With Mfg No. BR-530, Overall Height 5 1/2 in, Overall Length 3 1/8 in, Mounting Dimension 32 in On Center, Material Molded Plastic, Includes Outside Corner Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Hinged Door Cylinder Lock, Unfinished (HDLKXKD)
- RUTHERFORD Rocker Switch, 250VAC, Momentary Action (909S-MO)
- MONROE PMP 1 1/4 in W x 72 in H Mill Aluminum Continuous Hinge (CA24012572)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-36x84)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- PAWLING Bumper Rail, Champagne, 144In (EBR-30-12-313)
- PAWLING Handrail Inside/Outside Corner, Tan (IOC-1250-0-3)
- EKENA MILLWORK 4.87 In. W X 3.25 In. H X 96 In. L- Architectural accent Top Rail (TR04X03X96)
- Pawling Molding & Millwork