Shop All Handrails
Pawling
Handrail Outside Corner, Linen White
Mfr # OBR-450S-0-301
Zoro # G6339234
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Linen White
- Type Impact Resistant
- For Use With Mfg No. BR-400V
- Includes Outside Corner with Security Plate
- Overall Height 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 6 1/4 in |
Mounting Dimension | 32 in On Center |
Overall Length | 3 1/8 in |
Details
Item | Security Outi |
Color | Linen White |
Type | Impact Resistant |
For Use With | Mfg No. BR-400V |
Includes | Outside Corner with Security Plate |
Ligature Resistant | Yes |
Material | Molded Plastic |
Description
Security Outi, Impact Resistant, Linen White, For Use With Mfg No. BR-400V, Overall Height 6 1/4 in, Overall Length 3 1/8 in, Mounting Dimension 32 in On Center, Material Molded Plastic, Includes Outside Corner with Security Plate, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Cup Pull 3 Inch & 3-3/4 Inch (96mm) Center to Center (P3013-14)
- BRADY Lockout Cable, 20 ft. L (50956)
- SECURITRON Electromagnetic Lock, 600lb., M32 Series (M32FB)
- EKENA MILLWORK 5in. W x 5in. D x 10in. H Series 2 Wide Diane Rough Cedar Woodgrain TimberThane Corbel, Primed Tan (CORUR05X05X10DIARCPR)
- PAWLING Handrail, Linen White, 3-9/16 in. H, 6 lb. (BR-1200P-12-301)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- PAWLING Handrail Inside/Outside Corner, Tan (IOC-1250-0-3)
- PAWLING Bumper Rail, Champagne, 144In (EBR-30-12-313)
- PAWLING Right Handrail Return, Windsor Blue (BRR-535-0-265)
- Pawling Molding & Millwork