Shop All Handrails
Pawling
Handrail Outside Corn Sec Plte, Silv Gray
Mfr # OBR-557S-0-210
Zoro # G6338613
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver Gray
- Type Impact Resistant
- For Use With Mfg No. BR-500
- Ligature Resistant Yes
- Overall Length 2 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2 15/16 in |
Overall Height | 5 1/2 in |
Mounting Dimension | 32 in On Center |
Details
Item | Security Outside Corner |
Color | Silver Gray |
Type | Impact Resistant |
For Use With | Mfg No. BR-500 |
Ligature Resistant | Yes |
Includes | Outside Corner with Security Plate |
Material | Molded Plastic |
Description
Security Outside Corner, Impact Resistant, Silver Gray, For Use With Mfg No. BR-500, Overall Height 5 1/2 in, Overall Length 2 15/16 in, Mounting Dimension 32 in On Center, Material Molded Plastic, Includes Outside Corner with Security Plate, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Round Torque Bar (756PX)
- MSI Montauk Black 4 In. X 12 In. Gauged Slate Floor And Wall Tile, 15PK (ZOR-NS-0019)
- USA INDUSTRIALS Hard Viton O-Ring-Dash 225, PK 10 (ZUSAV90225)
- KWIKSET Pismo Knob w/Round Rose Single Dummy Loc (97880-937)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- PAWLING Bumper Rail, Champagne, 144In (EBR-30-12-313)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- PAWLING Wall Rail, Linen White, 144In (BR-500-12-301)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- EKENA MILLWORK 12'L Deluxe Straight Top Rail (For Colonial spindles), White (4407012CTR)
- Pawling Handrails