Shop All Handrails
Pawling
Handrail Outsde Corn Sec. Plte, Champagne
Mfr # OBR-557S-0-313
Zoro # G6338604
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Champagne
- Type Impact Resistant
- For Use With Mfg No. BR-500
- Overall Length 2 15/16 in
- Overall Height 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2 15/16 in |
Overall Height | 5 1/2 in |
Mounting Dimension | 32 in On Center |
Details
Item | Security Outside Corner |
Color | Champagne |
Type | Impact Resistant |
For Use With | Mfg No. BR-500 |
Material | Molded Plastic |
Ligature Resistant | Yes |
Includes | Outside Corner with Security Plate |
Description
Security Outside Corner, Impact Resistant, Champagne, For Use With Mfg No. BR-500, Overall Height 5 1/2 in, Overall Length 2 15/16 in, Mounting Dimension 32 in On Center, Material Molded Plastic, Includes Outside Corner with Security Plate, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ring Magnet, Bonded Neodymium, 4 lb. Pull (6YA63)
- STERLING SEAL & SUPPLY 115 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A115X1000)
- TRIMLITE 32" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2880pri8433)
- NATIONAL GUARD Lite Kit with Glass, 12inx12in, Gry Primer (L-FRA100-WG-GT118-12x12)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- PAWLING Bumper Rail, Teal, 144In (EBT-30-12-377)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- PAWLING Wall Rail, Linen White, 144In (BR-500-12-301)
- EKENA MILLWORK 36"H x 96"L Providence Level Rail Kit w/Reinforcements, 18 Balusters & Hardware (ECLK36X096)
- Pawling Handrails