Shop All Handrails
Pawling
Handrail, Linen White, 5-1/2 in.H, 18.5 lb.
Mfr # BR-500P-12-301
Zoro # G2011377
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$134.99
Free 30-Day Returns
Key Features
- Color Linen White
- Type Interior
- Includes Vinyl Cover, Aluminum Retainer
- Length 144 in
- Mounting Dimension 32 in On Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 144 in |
Mounting Dimension | 32 in On Center |
Overall Length | 144 in |
Dia. | 1 1/2 in |
Overall Height | 5 1/2 in |
Details
Item | Handrail |
Color | Linen White |
Type | Interior |
Includes | Vinyl Cover, Aluminum Retainer |
Construction | PETG/Aluminum |
Net Weight | 18.5 lb |
Description
Handrail, Interior, Linen White, Dia. 1 1/2 in, Overall Length 144 in, Overall Height 5 1/2 in, Mounting Dimension 32 in On Center, Construction PETG/Aluminum, Net Weight 18.5 lb, Length 144 in, Includes Vinyl Cover, Aluminum Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Dummy 5059STUUS19LH (5059STUUS19LH)
- PRIMELINE TOOLS Door T-Handle Lock, Keyed, Diecast Zinc, Chrome Plated (Single Pack) (GD 52122)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KALJ)
- ZORO SELECT Shielded Magnet, Neodymium, 1.5 lb. Pull (10E836)
- PAWLING Handrail, Linen White, 3-9/16 in. H, 6 lb. (BR-1200P-12-301)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- PAWLING Hand Rail, Silver-Gray, 144In (BR-1200-12-210)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- ACROVYN Left Handrail Return, Brushed Silver (HRO6CAPL410N)
- Pawling Handrails