Shop All Handrails
Pawling
Handrail, Linen White, 3-9/16 in. H, 6 lb.
Mfr # BR-1200P-12-301
Zoro # G1968729
product price: $67.69
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$67.69
Free 30-Day Returns
Key Features
- Color Linen White
- Type Interior
- Net Weight 6 lb
- Overall Height 3 9/16 in
- Construction PETG/Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 3 9/16 in |
Length | 144 in |
Mounting Dimension | 32 in On Center |
Dia. | 1 1/2 in |
Overall Length | 144 in |
Details
Item | Handrail |
Color | Linen White |
Type | Interior |
Net Weight | 6 lb |
Construction | PETG/Aluminum |
Includes | Vinyl Cover, Aluminum Retainer |
Description
Handrail, Interior, Linen White, Dia. 1 1/2 in, Overall Length 144 in, Overall Height 3 9/16 in, Mounting Dimension 32 in On Center, Construction PETG/Aluminum, Net Weight 6 lb, Length 144 in, Includes Vinyl Cover, Aluminum Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Brass Door and Butt Hinge (S44058TT4-UN)
- CROWN 4-3/4" Miami Cabinet Pull with 3-3/4" Center to Center Matte Black Finish (CHP80572BK)
- ACCURIDE Drawer Slide, Bracket/Hard Mount, 3/4 Ext., PK2, 1/2"W (C 3307-20D)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G316 (KC-SNM-NK-316)
- PAWLING Right Handrail Return, Windsor Blue (BRR-535-0-265)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- PAWLING Handrail Inside/Outside Corner, Tan (IOC-1250-0-3)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- ACROVYN Left Handrail Return, Amber Cherry (6CCAPL373N)
- Pawling Molding & Millwork