Shop All Handrails
Pawling
Handrail Inside/Outside Corner, Tan
Mfr # IOC-1250-0-3
Zoro # G2485080
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Type Impact Resistant
- For Use With Mfg No. BR-1200
- Overall Length 3 in
- Material Molded Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3 in |
Mounting Dimension | 32 in On Center |
Overall Height | 3 1/2 in |
Details
Item | Inside Outside Corner |
Color | Tan |
Type | Impact Resistant |
For Use With | Mfg No. BR-1200 |
Material | Molded Plastic |
Includes | Inside/Outside Corner Only |
Accessory Type | Inside Outside Corner |
Description
Inside Outside Corner, Impact Resistant, Tan, For Use With Mfg No. BR-1200, Overall Height 3 1/2 in, Overall Length 3 in, Mounting Dimension 32 in On Center, Material Molded Plastic, Includes Inside/Outside Corner Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 2009-2014 BMW 3 5 7 Series / 3-Button Smart Key Shell / Silver Trim (SKS-BMW-1266)
- ZORO SELECT Gripper Pads, Self-Stick, Round, 1", PK16 (10J998)
- ZORO SELECT Key Tag Numbered 1 to 100, Red Oxide, 100 PK (33J883)
- NATIONAL HARDWARE 5/8 in. D X 4-11/16 in. L Stainless Steel Spring Snap 925 lb (N262-410)
- PAWLING Handrail, Linen White, 3-9/16 in. H, 6 lb. (BR-1200P-12-301)
- PAWLING Right Handrail Return, Windsor Blue (BRR-535-0-265)
- PAWLING Bumper Rail, Teal, 144In (EBT-30-12-377)
- PAWLING Bumper Rail, Champagne, 144In (EBR-30-12-313)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP100N)
- Pawling Handrails