Shop All Handrails
Pawling
Handrail Inside Corner, Teal
Mfr # IBR-537S-0-377
Zoro # G6338473
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Teal
- Type Impact Resistant
- For Use With Mfg No. BR-530
- Mounting Dimension 32 in On Center
- Material Molded Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mounting Dimension | 32 in On Center |
Overall Length | 3 1/8 in |
Overall Height | 5 1/2 in |
Details
Item | Security Inside Corner |
Color | Teal |
Type | Impact Resistant |
For Use With | Mfg No. BR-530 |
Material | Molded Plastic |
Includes | Inside Corner Only |
Description
Security Inside Corner, Impact Resistant, Teal, For Use With Mfg No. BR-530, Overall Height 5 1/2 in, Overall Length 3 1/8 in, Mounting Dimension 32 in On Center, Material Molded Plastic, Includes Inside Corner Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (AU5302LN x 626 x YMS)
- SIMPLY FRAMES 2 in. H x 12 in. L Wall Plate Holder, Matte Black (SW-122MB)
- MSI Durban White 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0409)
- ZORO SELECT Viton O-Ring, 4mm Wide 110mm ID (ZUSAV4X110)
- PAWLING Right Handrail Return, Windsor Blue (BRR-535-0-265)
- PAWLING Bumper Rail, Champagne, 144In (EBR-30-12-313)
- PAWLING Bumper Rail, Teal, 144In (EBT-30-12-377)
- PAWLING Handrail, Linen White, 3-9/16 in. H, 6 lb. (BR-1200P-12-301)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- BIL-JAX Access Ladder - Hand Rails - 6' (0042-130)
- Pawling Handrails