Shop All Handrails
Pawling
Handrail Inside Corner, Silver-Gray
Mfr # IBR-537S-0-210
Zoro # G6338464
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver Gray
- Type Impact Resistant
- For Use With Mfg No. BR-530
- Overall Length 3 1/8 in
- Material Molded Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3 1/8 in |
Overall Height | 5 1/2 in |
Mounting Dimension | 32 in On Center |
Details
Item | Security Inside Corner |
Color | Silver Gray |
Type | Impact Resistant |
For Use With | Mfg No. BR-530 |
Material | Molded Plastic |
Includes | Inside Corner Only |
Description
Security Inside Corner, Impact Resistant, Silver Gray, For Use With Mfg No. BR-530, Overall Height 5 1/2 in, Overall Length 3 1/8 in, Mounting Dimension 32 in On Center, Material Molded Plastic, Includes Inside Corner Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Prime Line Products Assorted Sizes Door Strike Plates K5148 (K5148)
- ACROVYN Wainscot Trim, Cappuccino (WC40WT479N)
- DELTANA Magnetic Door Holder Flush 2-1/2" Diameter Satin Nickel (MDHF25U15)
- BANSBACH EASYLIFT M10 Hinge Eye SW 10, w 10.2, h 30 (96155)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- PAWLING Wall Rail, Linen White, 144In (BR-500-12-301)
- PAWLING Bumper Rail, Teal, 144In (EBT-30-12-377)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- PAWLING Handrail Inside/Outside Corner, Tan (IOC-1250-0-3)
- CENTURY GROUP 2Step 7 Rise 48 Stair (10027)
- Pawling Handrails