Shop All Handrails
Pawling
Handrail Inside Corner, Linen White
Mfr # IBR-537-0-301
Zoro # G6338245
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Linen White
- Type Impact Resistant
- For Use With Mfg No. BR-530
- Mounting Dimension 32 in On Center
- Material Molded Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mounting Dimension | 32 in On Center |
Overall Length | 3 1/8 in |
Overall Height | 5 1/2 in |
Details
Item | Inside Corner |
Color | Linen White |
Type | Impact Resistant |
For Use With | Mfg No. BR-530 |
Material | Molded Plastic |
Includes | Inside Corner Only |
Description
Inside Corner, Impact Resistant, Linen White, For Use With Mfg No. BR-530, Overall Height 5 1/2 in, Overall Length 3 1/8 in, Mounting Dimension 32 in On Center, Material Molded Plastic, Includes Inside Corner Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Latching Automatic Flushbolt, Metal Door (FB51P-12-MD US32D)
- JACKSON Adjustable Spring Power Multi Size 90DegNo Hold Open Overhead Concealed Closer Body (20101M19)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP8301 x 690)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 316SS (CGI)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- PAWLING Wall Rail, Linen White, 144In (BR-500-12-301)
- PAWLING Right Handrail Return, Windsor Blue (BRR-535-0-265)
- PAWLING Bumper Rail, Champagne, 144In (EBR-30-12-313)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- Pawling Molding & Millwork