Shop All Handrails
Pawling
Handrail Inside Corner, Champagne
Mfr # IBR-675-0-313
Zoro # G6338823
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Champagne
- Type Impact Resistant
- For Use With Mfg No. BR-600V
- Material Molded Plastic
- Includes Inside Corner Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mounting Dimension | 32 in On Center |
Overall Height | 5 1/2 in |
Overall Length | 3 3/16 in |
Details
Item | Inside Corner |
Color | Champagne |
Type | Impact Resistant |
For Use With | Mfg No. BR-600V |
Material | Molded Plastic |
Includes | Inside Corner Only |
Description
Inside Corner, Impact Resistant, Champagne, For Use With Mfg No. BR-600V, Overall Height 5 1/2 in, Overall Length 3 3/16 in, Mounting Dimension 32 in On Center, Material Molded Plastic, Includes Inside Corner Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Nice, Vinyl Linen Texture Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nice)
- MIDWEST FASTENER 1" x 3" Solid Brass Hasps 5PK (37242)
- VESTIL Overhead Door Track Protector, 48" (DSP-48)
- WRIGHT PRODUCTS Pneumatic Closer, Brown, Heavy Duty (V150BN)
- PAWLING Bumper Rail, Champagne, 144In (EBR-30-12-313)
- PAWLING Handrail Inside/Outside Corner, Tan (IOC-1250-0-3)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- PAWLING Handrail, Linen White, 3-9/16 in. H, 6 lb. (BR-1200P-12-301)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- EKENA MILLWORK 36"H x 96"L Providence Level Rail Kit w/Reinforcements, 18 Balusters & Hardware (ECLK36X096)
- Pawling Molding & Millwork