Shop All Handrails
Pawling
Handrail, Eggshell, 6-1/4 in. H, 22 lb.
Mfr # BR-400P-12-370
Zoro # G3472966
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$191.99
Free 30-Day Returns
Key Features
- Color Eggshell
- Type Interior
- Dia. 1 1/2 in
- Overall Height 6 1/4 in
- Overall Length 144 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Dia. | 1 1/2 in |
Overall Height | 6 1/4 in |
Overall Length | 144 in |
Mounting Dimension | 32 in On Center |
Length | 144 in |
Details
Item | Handrail |
Color | Eggshell |
Type | Interior |
Construction | PETG/Aluminum |
Includes | Vinyl Cover, Aluminum Retainer, Flexible Impact Cushion |
Ligature Resistant | Yes |
Net Weight | 22 lb |
Description
Handrail, Interior, Eggshell, Dia. 1 1/2 in, Overall Length 144 in, Overall Height 6 1/4 in, Mounting Dimension 32 in On Center, Construction PETG/Aluminum, Net Weight 22 lb, Length 144 in, Includes Vinyl Cover, Aluminum Retainer, Flexible Impact Cushion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM956 - 4 1/4"H x 7/16"D x 144"L Chair Rail Flexible Moulding (CHAFWM956X144)
- USA INDUSTRIALS Ring EPDM Rubber Flange Gasket for 4" Pipe - 1/16" Thick - Class 300 (BULK-FG-554)
- HARDWARE RESOURCES Bright Nickel 1-1/2" 21 Gauge Steel Piano Hinge in 2 ft Length (5414-2)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US10B, Heavy (T4A3786 4-1/2X4-1/2 10B)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- PAWLING Right Handrail Return, Windsor Blue (BRR-535-0-265)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- PAWLING Bumper Rail, Champagne, 144In (EBR-30-12-313)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- NATIONAL HARDWARE BRCKT HANDRAIL SN 250LB (N830-127)
- Pawling Molding & Millwork