Shop All Handrails
Pawling
Handrail, Champagne, 6-1/4 in. H, 22 lb.
Mfr # BR-400P-12-313
Zoro # G3472975
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$191.99
Free 30-Day Returns
Key Features
- Color Champagne
- Type Interior
- Dia. 1 1/2 in
- Overall Height 6 1/4 in
- Ligature Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Dia. | 1 1/2 in |
Overall Height | 6 1/4 in |
Length | 144 in |
Overall Length | 144 in |
Mounting Dimension | 32 in On Center |
Details
Item | Handrail |
Color | Champagne |
Type | Interior |
Ligature Resistant | Yes |
Includes | Vinyl Cover, Aluminum Retainer, Flexible Impact Cushion |
Net Weight | 22 lb |
Construction | PETG/Aluminum |
Description
Handrail, Interior, Champagne, Dia. 1 1/2 in, Overall Length 144 in, Overall Height 6 1/4 in, Mounting Dimension 32 in On Center, Construction PETG/Aluminum, Net Weight 22 lb, Length 144 in, Includes Vinyl Cover, Aluminum Retainer, Flexible Impact Cushion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Exit Push Button (EEB3N)
- INOX Door Closer Grade 1 Hvy Duty Slide Track Arm Aluminum (DC9016ST-AL)
- HANGMAN Large D-Rings 10 (LDR2)
- KWIKSET Tumbler Springs, PK 100 (81777-001)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- PAWLING Left Handrail Return, Silver Gray, 3In. (BRL-1225-0-210)
- PAWLING Hand Rail, Silver-Gray, 144In (BR-1200-12-210)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP103N)
- Pawling Handrails