Shop All Handrail Brackets
Pawling
Handrail Bracket, Linen White
Mfr # BR-1206-0-301
Zoro # G2485196
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Impact Resistant
- Material Molded Plastic
- For Use With Mfg No. BR-1200
- Color Linen White
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pawling
- MFR # BR-1206-0-301
- Zoro # G2485196
- Country of Origin United States
- Category Handrail Brackets
Dimensions
Overall Length | 1 1/2 in |
Overall Height | 1 1/2 in |
Mounting Dimension | 32 in On Center |
Details
Item | Bracket |
Type | Impact Resistant |
Material | Molded Plastic |
For Use With | Mfg No. BR-1200 |
Color | Linen White |
Includes | Bracket Only |
Description
Bracket, Impact Resistant, Linen White, For Use With Mfg No. BR-1200, Overall Height 1 1/2 in, Overall Length 1 1/2 in, Mounting Dimension 32 in On Center, Material Molded Plastic, Includes Bracket Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS PushButton Station, 2inWx2inHx1inD, Silver (660-PB)
- BFT Transmitter, Two Channel, For Gate (D111904)
- EBERHARD MANUFACTURING CO Adjstble Nylon Door Holder (EMC 1-555-2 WHITE)
- HARDWARE RESOURCES 15 lb. Brown Single Magnetic Catch with Bronze Strike and Screws (50632)
- IVES COMMERCIAL Aluminum Handrail Bracket Satin Nickel Finish (059A15)
- DELTANA Hand Rail Brackets, 3 3/16" Projection Light Duty Antique Brass (HRC175U5)
- ONWARD 3 in 76 mm HeavyDuty Handrail Bracket, White (2281WV)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Cappuccino (HT 212)
- PAMEX Handrail Bracket Antique Brass Finish (DD0310AB)
- HOLLAENDER Handrail Section, 8 Ft, Steel (50241)
- ZORO SELECT Handrail Bracket, Bronze, Single Screw (1XNJ5)
- Pawling Molding & Millwork