Shop All Handrail Brackets
Pawling
Handrail Bracket, Linen White
Mfr # BR-108-0-301
Zoro # G2485275
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Linen White
- Type Impact Resistant
- Material Molded Plastic
- For Use With Mfg No. BR-400V/BR-600V
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # BR-108-0-301
- Zoro # G2485275
- Country of Origin United States
- Category Handrail Brackets
Dimensions
Overall Length | 2 1/2 in |
Overall Height | 3 1/2 in |
Mounting Dimension | 32 in On Center |
Details
Item | Bracket |
Color | Linen White |
Type | Impact Resistant |
Material | Molded Plastic |
For Use With | Mfg No. BR-400V/BR-600V |
Includes | Bracket Only |
Accessory Type | Bracket |
Description
Bracket, Impact Resistant, Linen White, For Use With Mfg No. BR-400V/BR-600V, Overall Height 3 1/2 in, Overall Length 2 1/2 in, Mounting Dimension 32 in On Center, Material Molded Plastic, Includes Bracket Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Std 1E Mortise Cylinder, C4 Cam, Tapered Design, Satin Chrome (1E74C4R810626)
- FOLGER ADAM Folger Adam 700 Series Electric Strikes, 24 VDC Stainless Steel (712-75 F 24D 630)
- NELSON SHIMS 42PK38x138x12 Shim (CSH12/42/12/48 B)
- MARLBORO 1" W x 72" H Aluminum Continuous Hinge (4PNX7)
- PAWLING Handrail Bracket, Linen White (BR-1206-0-301)
- LAVI INDUSTRIES Lavi Industries, Handrail Bracket, for 1.5" Tubing, Polished Brass (00-301/1H)
- HOLLAENDER Handrail Extension, 96 in., Aluminum Mil (50340)
- KASAWARE 3-3/8"Heavy Duty Handrail Bracket (KFR1-A-SN1)
- DELTANA Hand Rail Brackets, 3-5/16" Projection Satin Nickel (HRB325U15)
- LAVI INDUSTRIES Steel Tube, SS, 1-1/2" H, 4" L (49-A111/4)
- IVES White Aluminum Handrail Bracket (059A-W)
- Pawling Handrail Brackets