Shop All Handrail Brackets
Pawling
Handrail Bracket, Champagne
Mfr # BR-107-0-313
Zoro # G2485397
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Impact Resistant
- Material Molded Plastic
- For Use With Mfg No. BR-500 / BR-530
- Color Champagne
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # BR-107-0-313
- Zoro # G2485397
- Country of Origin United States
- Category Handrail Brackets
Dimensions
Overall Length | 2 1/2 in |
Overall Height | 3 1/2 in |
Mounting Dimension | 32 in On Center |
Details
Item | Bracket |
Type | Impact Resistant |
Material | Molded Plastic |
For Use With | Mfg No. BR-500 / BR-530 |
Color | Champagne |
Includes | Bracket Only |
Description
Bracket, Impact Resistant, Champagne, For Use With Mfg No. BR-500 / BR-530, Overall Height 3 1/2 in, Overall Length 2 1/2 in, Mounting Dimension 32 in On Center, Material Molded Plastic, Includes Bracket Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Vinyl Window Lock Wht (U 9809)
- HAMPTON Medium Stainless Steel 2.125 in. L S-Hook 55 lb (02-3483-353)
- FOLGER ADAM Folger Adam 700 Series Electric Strikes, 12 VDC Stainless Steel (712 F 12D 630)
- EBERHARD MANUFACTURING CO Key Locking Draw Latch Black (EMC 851 BLK)
- PAWLING Handrail Bracket, Linen White (BR-1206-0-301)
- PROSOURCE Bracket Handrail Sat Nic Zinc (CL-623C-SN-PS)
- HOLLAENDER Handrail Extension, 6 Ft, Steel (50331)
- HOLLAENDER Handrail Corner Connector, 8 Ft, Steel (50121)
- LAVI INDUSTRIES Double Line Guardrail Post End, SS, 42" H (49-D132/4)
- HOLLAENDER Handrail Section, 6 Ft, Steel (50231)
- DELTANA Hand Rail Brackets, 3" Projection Oil Rubbed Bronze (HRC253U10B)
- Pawling Molding & Millwork