Shop All Handrails
Pawling
Hand Rail, Windor Blue, 144In
Mfr # BR-1200-12-265
Zoro # G2010290
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Windsor Blue
- Type Impact Resistant
- Construction Vinyl/Aluminum
- Length 144 in
- Overall Length 144 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 144 in |
Overall Length | 144 in |
Mounting Dimension | 32 in On Center |
Dia. | 1 1/2 in |
Mounting Plate Dimensions | 1-1/2 in x 3-1/2 in |
Overall Height | 3 9/16 in |
Details
Item | Guard Rail |
Color | Windsor Blue |
Type | Impact Resistant |
Construction | Vinyl/Aluminum |
Includes | Aluminum Retainer, Vinyl Cover |
Net Weight | 6 lb |
Description
Guard Rail, Impact Resistant, Windsor Blue, Dia. 1 1/2 in, Overall Length 144 in, Overall Height 3 9/16 in, Mounting Dimension 32 in On Center, Mounting Plate Dimensions 1-1/2 in x 3-1/2 in, Construction Vinyl/Aluminum, Net Weight 6 lb, Length 144 in, Includes Aluminum Retainer, Vinyl Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Inside Lever Sleeve Assembly, Simplex, LH (80126626D01)
- ZORO SELECT O-Ring, Buna N, 16mm OD, PK100 (1RJD4)
- GAAB SURFACE VERTICAL ROD EXIT DEVICE SATIN CHROME FINISH (GAB-T392-04)
- USA INDUSTRIALS Viton O-Ring, Dash 146, PK5 (ZUSAV70146)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- PAWLING Left Handrail Return, Silver Gray, 3In. (BRL-1225-0-210)
- ACROVYN Right Handrail Return, Amber Cherry (6CCAPR373N)
- Pawling Handrails