Shop All Handrails
Pawling
Hand Rail, Tan, 144In
Mfr # BR-1200-12-3
Zoro # G2010263
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Type Impact Resistant
- Mounting Dimension 32 in On Center
- Overall Height 3 9/16 in
- Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mounting Dimension | 32 in On Center |
Overall Height | 3 9/16 in |
Dia. | 1 1/2 in |
Length | 144 in |
Overall Length | 144 in |
Mounting Plate Dimensions | 1-1/2 in x 3-1/2 in |
Details
Item | Guard Rail |
Color | Tan |
Type | Impact Resistant |
Net Weight | 6 lb |
Construction | Vinyl/Aluminum |
Includes | Aluminum Retainer, Vinyl Cover |
Description
Guard Rail, Impact Resistant, Tan, Dia. 1 1/2 in, Overall Length 144 in, Overall Height 3 9/16 in, Mounting Dimension 32 in On Center, Mounting Plate Dimensions 1-1/2 in x 3-1/2 in, Construction Vinyl/Aluminum, Net Weight 6 lb, Length 144 in, Includes Aluminum Retainer, Vinyl Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Flange Gasket, Ring, 3/4 In, Aramind Fiber (3000RG-0150-062-0075)
- ABUS Abus: 83/45-300 S2 Schlage C 6-5 Loaded Brass Body (ABS-83638)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x5In (106620)
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, With Deadbolt, KIL, Schlage C Keyway (E2067XSLL-606-41)
- PAWLING Handrail, Linen White, 3-9/16 in. H, 6 lb. (BR-1200P-12-301)
- PAWLING Bumper Rail, Teal, 144In (EBT-30-12-377)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- PAWLING Right Handrail Return, Windsor Blue (BRR-535-0-265)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- EKENA MILLWORK 1 1/4"W x 1 1/4"D x 30"H Providence Square Baluster, PK 12 (BAL01X01X30SEC-12)
- Pawling Handrails