Shop All Handrails
Pawling
Hand Rail, Silver-Gray, 144In
Mfr # BR-1200-12-210
Zoro # G2010272
product price: $66.29
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$66.29
Free 30-Day Returns
Key Features
- Color Silver Gray
- Type Impact Resistant
- Length 144 in
- Includes Aluminum Retainer, Vinyl Cover
- Mounting Dimension 32 in On Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 144 in |
Mounting Dimension | 32 in On Center |
Overall Height | 3 9/16 in |
Dia. | 1 1/2 in |
Mounting Plate Dimensions | 1-1/2 in x 3-1/2 in |
Overall Length | 144 in |
Details
Item | Guard Rail |
Color | Silver Gray |
Type | Impact Resistant |
Includes | Aluminum Retainer, Vinyl Cover |
Construction | Vinyl/Aluminum |
Net Weight | 6 lb |
Description
Guard Rail, Impact Resistant, Silver Gray, Dia. 1 1/2 in, Overall Length 144 in, Overall Height 3 9/16 in, Mounting Dimension 32 in On Center, Mounting Plate Dimensions 1-1/2 in x 3-1/2 in, Construction Vinyl/Aluminum, Net Weight 6 lb, Length 144 in, Includes Aluminum Retainer, Vinyl Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 48"H (CGP-20-4-370)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (TBF157A.32D)
- COMMAND General Purpose Hooks, Large, 5 lb Cap, White, 1 Hook & 2 Strips/Pack (17003ES)
- VON DUPRIN Black Strike 299BLK (29919)
- PAWLING Bumper Rail, Champagne, 144In (EBR-30-12-313)
- PAWLING Right Handrail Return, Windsor Blue (BRR-535-0-265)
- PAWLING Handrail, Linen White, 3-9/16 in. H, 6 lb. (BR-1200P-12-301)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP253N)
- Pawling Handrails