Shop All Handrails
Pawling
Hand Rail, Eggshell, 144In
Mfr # BR-1200-12-370
Zoro # G2010239
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Eggshell
- Type Impact Resistant
- Mounting Plate Dimensions 1-1/2 in x 3-1/2 in
- Length 144 in
- Overall Length 144 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mounting Plate Dimensions | 1-1/2 in x 3-1/2 in |
Length | 144 in |
Overall Length | 144 in |
Mounting Dimension | 32 in On Center |
Overall Height | 3 9/16 in |
Dia. | 1 1/2 in |
Details
Item | Guard Rail |
Color | Eggshell |
Type | Impact Resistant |
Net Weight | 6 lb |
Construction | Vinyl/Aluminum |
Includes | Aluminum Retainer, Vinyl Cover |
Description
Guard Rail, Impact Resistant, Eggshell, Dia. 1 1/2 in, Overall Length 144 in, Overall Height 3 9/16 in, Mounting Dimension 32 in On Center, Mounting Plate Dimensions 1-1/2 in x 3-1/2 in, Construction Vinyl/Aluminum, Net Weight 6 lb, Length 144 in, Includes Aluminum Retainer, Vinyl Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Mount Hook, 57 lb., 2in.L (35HV67)
- BLUM 0mm Inserta Cam Adjustable Wing Baseplate for Cliptop Hinges (174H7100I)
- PRIME-LINE Screen Frame Notching Tool, Wood Handle (P 7920)
- KABA Kaba: Eplex: E5700, Cylindrical, Key In Lever, AMS (PROX Lock) (KABA-E5731XSWL62641)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- PAWLING Right Handrail Return, Windsor Blue (BRR-535-0-265)
- PAWLING Hand Rail, Silver-Gray, 144In (BR-1200-12-210)
- PAWLING Left Handrail Return, Silver Gray, 3In. (BRL-1225-0-210)
- PAWLING Wall Rail, Linen White, 144In (BR-500-12-301)
- ACROVYN Right Handrail Return, Black (HRO6CAPR108N)
- Pawling Molding & Millwork