Shop All Handrails
Pawling
Hadrail Outside Corner, Teal
Mfr # OBR-536S-0-377
Zoro # G6338394
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Teal
- Type Impact Resistant
- For Use With Mfg No. BR-530
- Mounting Dimension 32 in On Center
- Material Molded Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Mounting Dimension | 32 in On Center |
Overall Length | 3 1/8 in |
Overall Height | 5 1/2 in |
Details
Item | Security Outside Corner |
Color | Teal |
Type | Impact Resistant |
For Use With | Mfg No. BR-530 |
Material | Molded Plastic |
Includes | Outside Corner Only |
Description
Security Outside Corner, Impact Resistant, Teal, For Use With Mfg No. BR-530, Overall Height 5 1/2 in, Overall Length 3 1/8 in, Mounting Dimension 32 in On Center, Material Molded Plastic, Includes Outside Corner Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Magnetic Cabinet Catch, 1 in. Wide, Plastic Housing, Bronze Finished (5 Pack) (MP7340)
- ZORO SELECT Square Profile Viton O-Ring, Dash 211, PK10 (ZUSAVSQ70211)
- PRIME-LINE Reinforcer Lock/Dr Brs 1-3/4In (U9550)
- TOUGH GUY Access Door, Fire Rated, 24x24In (16M206)
- PAWLING Handrail, Linen White, 3-9/16 in. H, 6 lb. (BR-1200P-12-301)
- PAWLING Bumper Rail, Teal, 144In (EBT-30-12-377)
- PAWLING Bumper Rail, Champagne, 144In (EBR-30-12-313)
- PAWLING Wall Rail, Linen White, 144In (BR-500-12-301)
- PAWLING Right Handrail Return, Windsor Blue (BRR-535-0-265)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- Pawling Handrails