Shop All Wall Protection
Pawling
End Cap, Silver-Gray, 4x3/4", Non-Handed
Mfr # ECR-4-0-210
Zoro # G2484898
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Thickness 3/4 in
- Color Silver Gray
- Material Molded Plastic
- Number of Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # ECR-4-0-210
- Zoro # G2484898
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 4 in |
Width | 3/4 in |
Details
Item | End Cap |
Thickness | 3/4 in |
Color | Silver Gray |
Material | Molded Plastic |
Number of Sides | 2 |
Mounting | Screw In |
Hand Orientation | Right Hand |
Description
End Cap, Color Silver Gray, Height 4 in, Width 3/4 in, Thickness 3/4 in, Material Molded Plastic, Hand Orientation Right Hand, Mounting Screw In, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Half Dummy Rosettes Oil Rubbed Bronze (5006.102.IDM)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1392S)
- IQ AMERICA WD1152 Wireless Plugin Contemporary Door Chime Door Bell 2 Buttons 2 Melody (WD1152)
- J.W. WINCO GN41-40-3/8X16-100-D0-S Leveling Feet (41-40-3/8X16-100-D0-S)
- PAWLING Corner Guard, Textured, Tan, 3/4"W X 96"H (CGU-34-8-3)
- PAWLING Corner Guard, Black, Flat, 2"W X 96"H (CG-20-8-1)
- PAWLING Wall Covering, 48 x 96In, Linen White (WC-40-4x8-301)
- PAWLING Corner Guard, Gray, Flat, 2"W X 96"H (CG-20-8-5)
- PAWLING Corner Guard, Aluminum/Vinyl, Black, 48"H x 2"W (CG-20-4-1)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CGP-20-4-210)
- PAWLING Corner Guard, PVC, Eggshell, 48"H x 1-1/2"W (CGU-12-4-370)
- Pawling Wall Protection