Shop All Wall Protection
Pawling
End Cap, Linen White, 7-3/4 x 1In
Mfr # ETC-8C-0-301
Zoro # G2484557
product price: $4.89
/ea
Sold in multiples of 3 for $14.67
$14.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 3/4 in
- Thickness 1 in
- Material Molded Plastic
- Hand Orientation Non-Handed
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # ETC-8C-0-301
- Zoro # G2484557
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 7 3/4 in |
Width | 1 in |
Details
Item | End Cap |
Thickness | 1 in |
Color | Linen White |
Material | Molded Plastic |
Hand Orientation | Non-Handed |
Mounting | Screw In |
Number of Sides | 2 |
Description
End Cap, Color Linen White, Height 7 3/4 in, Width 1 in, Thickness 1 in, Material Molded Plastic, Hand Orientation Non-Handed, Mounting Screw In, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 7/16" x 7/32" x 1/16" Black Rubber Grommets 20PK (72601)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.720 (1NDG3)
- NATIONAL GUARD Auto Door Bottom, 36in.L, Heavy Duty (520NDKB-36)
- TRANS ATLANTIC CO. Grade 2 Hall/Closet Commercial Exit Cylindrical Door Lever Set in Brushed Chrome (DL-LSV20-US26D)
- PAWLING End Cap, Windsor Blue, 7-3/4 x 1In (ETC-8C-0-265)
- PAWLING End Cap, Champagne, 7-3/4 x 1In (ETC-8C-0-313)
- PAWLING End Cap, Silver-Gray, 7-3/4 x 1In (ETC-8C-0-210)
- PAWLING Chair Rail, 6 x 96 In, EggShell, PK4 (CR-46-8-370)
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 48"H (CG-20-4-370)
- PAWLING Outside Corner Guard, Eggshell, 9/20"W X 96"H (WC-101-0-370)
- PAWLING Corner Guard, Textured, Ivory, 3/4"W X 96"H (CGU-34-8-2)
- Pawling Wall Protection