Shop All Wall Protection
Pawling
End Cap, Linen White, 5 x 1-1/16In
Mfr # ETC-5-0-301
Zoro # G2484399
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Thickness 1 1/16 in
- Material Molded Plastic
- Hand Orientation Non-Handed
- Width 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # ETC-5-0-301
- Zoro # G2484399
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 5 in |
Width | 1 1/16 in |
Details
Item | End Cap |
Thickness | 1 1/16 in |
Color | Linen White |
Material | Molded Plastic |
Hand Orientation | Non-Handed |
Mounting | Screw In |
Number of Sides | 2 |
Description
End Cap, Color Linen White, Height 5 in, Width 1 1/16 in, Thickness 1 1/16 in, Material Molded Plastic, Hand Orientation Non-Handed, Mounting Screw In, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABLOY Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 1/4 in W (PL350/25B-KA)
- KABA ILCORP FIC 1681 RV Key Blank (FIC3-P)
- LCN 4111-EDA RH AL AVB Surface Closers (4111-EDA RH 689 AVB)
- MASTERVISION Magnetic Tape Strips, 7/8"x6", White, PK25 (FM2518)
- PAWLING End Cap, Ivory, 5 x 1-1/16In (ETC-5-0-2)
- PAWLING Inside Corner Guard, Eggshell, 9/20"W X 96"H (WC-100-8-370)
- PAWLING Wall Guard, Ivory, 8 x 144In (WG-7-12-2)
- PAWLING End Cap, Left, Silver-Gray, 4 in x 3/4 in (ECL-4-0-210)
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 96"H (CG-20R-8-370)
- PAWLING Corner Guard, Textured, Silver Gray, 1-1/2"W X 96"H (CGU-12-8-210)
- PAWLING Outside Corner Guard, Tan, 9/20"W X 96"H (WC-101-0-3)
- Pawling Molding & Millwork