Shop All Wall Protection
Pawling
End Cap, Linen White, 2-15/16 x 1In
Mfr # ETC-3-0-301
Zoro # G2484959
original price:
$7.89
13% off
new price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2 15/16 in
- Thickness 1 in
- Material Molded Plastic
- Width 1 in
- Mounting Screw In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # ETC-3-0-301
- Zoro # G2484959
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 2 15/16 in |
Width | 1 in |
Details
Item | End Cap |
Thickness | 1 in |
Color | Linen White |
Material | Molded Plastic |
Mounting | Screw In |
Number of Sides | 2 |
Hand Orientation | Non-Handed |
Description
End Cap, Color Linen White, Height 2 15/16 in, Width 1 in, Thickness 1 in, Material Molded Plastic, Hand Orientation Non-Handed, Mounting Screw In, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Ring, 1/2 In, Metal, Yellow (C000500503)
- ADAMS RITE Deadbolt, Med.Duty, Aluminum (MS1850S-350-628)
- ABUS Padlock, Keyed Different, Shutter Shackle, Brass Body, Steel Shackle, 13/16 in W (82/90 KD)
- KWIKSET Halifax Square Entry Door Lock SmartKey (740HFLSQT-11PS)
- PAWLING End Cap, Eggshell, 2-15/16 x 1In (ETC-3-0-370)
- PAWLING End Cap, Teal, 2-15/16 x 1In (ETC-3-0-377)
- PAWLING End Cap, Champagne, 2-15/16 x 1In (ETC-3-0-313)
- PAWLING Surface Mounted Corner Guard 90°, 2'' Wings, 4'H W/Caps, Grotto (CG-20R-4-300)
- PAWLING Outside Corner Guard, Eggshell, 9/20"W X 96"H (WC-101-0-370)
- PAWLING End Cap, Left, Linen White, 4 in x 3/4 in (ECL-4-0-301)
- ACROVYN Crash Rail, 2" H, 240" L, 5/64" Thick (FR270S108N)
- Pawling Wall Protection