Shop All Wall Protection
Pawling
End Cap, Left, Silver-Gray, 4 in x 3/4 in
Mfr # ECL-4-0-210
Zoro # G2806399
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Thickness 3/4 in
- Color Silver Gray
- Material Molded Plastic
- Hand Orientation Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pawling
- MFR # ECL-4-0-210
- Zoro # G2806399
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 4 in |
Width | 3/4 in |
Details
Item | End Cap |
Thickness | 3/4 in |
Color | Silver Gray |
Material | Molded Plastic |
Hand Orientation | Left Hand |
Number of Sides | 2 |
Mounting | Screw In |
Description
End Cap, Color Silver Gray, Height 4 in, Width 3/4 in, Thickness 3/4 in, Material Molded Plastic, Hand Orientation Left Hand, Mounting Screw In, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Tie Down Handle, White, Heavy Duty (VK444-2WH)
- J.W. WINCO JW Winco GN638-50-1/2X13-57-ST Leveling Feet (638-50-1/2X13-57-ST)
- RUSTICWARE Dbl Knuckle Cabinet Pull Brnz 8" CTC (974ORB)
- MOEN O-Ring Kit (175992)
- PAWLING End Cap, Windsor Blue, 7-3/4 x 1In (ETC-8C-0-265)
- PAWLING Corner Guard, Textured, Eggshell, 3"W X 96"H (CGU-13-8-370)
- PAWLING End Cap, Ivory, 2-15/16 x 1In (ETC-3-0-2)
- PAWLING Corner Guard, Textured, Linen White, 3/4"W X 96"H (CGU-34-8-301)
- PAWLING Corner Guard, Textured, Silver Gray, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-210)
- PAWLING Corner Guard, PVC, Tan, 48"H x 1-1/2"W (CGU-12-4-3)
- PROWALL 48x 72Heavy Duty Temporary Wall Protection Panel, 25PK (PWL-24-CP)
- Pawling Wall Protection