Shop All Wall Protection
Pawling
End Cap, Left, Linen White, 4 in x 3/4 in
Mfr # ECL-4-0-301
Zoro # G2806371
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Thickness 3/4 in
- Color Linen White
- Material Molded Plastic
- Mounting Screw In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # ECL-4-0-301
- Zoro # G2806371
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 4 in |
Width | 3/4 in |
Details
Item | End Cap |
Thickness | 3/4 in |
Color | Linen White |
Material | Molded Plastic |
Mounting | Screw In |
Hand Orientation | Left Hand |
Number of Sides | 2 |
Description
End Cap, Color Linen White, Height 4 in, Width 3/4 in, Thickness 3/4 in, Material Molded Plastic, Hand Orientation Left Hand, Mounting Screw In, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CASTER Mighty Movers Self-Stick Furniture Sliders, Round, 2.25" Diameter, Beige, 4PK (87003)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (55/40 KA)
- ZORO SELECT O-Ring, Buna N, Dash 153, 3-1/2, 3.693, PK10 (U38801.009.0350)
- STRYBUC Balance Top Sash Guide Black (900-12814)
- PAWLING Corner Guard, Stainless, Stainless, 2"W X 96"H (CG-51-8)
- PAWLING Corner Guard, Textured, Tan, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-3)
- PAWLING Wall Guard, Linen White, 5 x 144In (WG-5-12-301)
- PAWLING Corner Guard, Textured, Eggshell, 3"W X 96"H (CGU-13-8-370)
- PAWLING Joint Cover, Tan, 96 x 1/2In (WC-99-8-3)
- PAWLING Chair Rail, 6 x 96 In, Silver-Gray, PK4 (CR-46-8-210)
- PAWLING Wall Covering, 4 x 96In, Teal, PK6 (CR-44-8-377)
- Pawling Wall Protection