Shop All Wall Protection
Pawling
End Cap, Ivory, 8 x 1-3/4In
Mfr # ETC-7-0-2
Zoro # G2484371
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Thickness 1 3/8 in
- Material Molded Plastic
- Width 1 3/4 in
- Hand Orientation Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # ETC-7-0-2
- Zoro # G2484371
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 8 in |
Width | 1 3/4 in |
Details
Item | End Cap |
Thickness | 1 3/8 in |
Color | Ivory |
Material | Molded Plastic |
Hand Orientation | Non-Handed |
Mounting | Screw In |
Number of Sides | 2 |
Description
End Cap, Color Ivory, Height 8 in, Width 1 3/4 in, Thickness 1 3/8 in, Material Molded Plastic, Hand Orientation Non-Handed, Mounting Screw In, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Tailpiece S605231 (S605231)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 6 ft. (411DKB-72)
- ZORO SELECT Printable Mag Sheet, 10 ft. L, 24-3/8 In W, Width: 24 3/8 in (10E806)
- DELTANA Flush Ring Pull, 1-3/4" X 1-3/8" Bright Brass (FRP175U3)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3/4"W X 96"H (CGT-34-8-301)
- PAWLING Wall Guard, Silver-Gray, 4 x 144In (WG-4-12-210)
- PAWLING Corner Guard, Textured, Ivory, 2"W X 48"H (CG-20R-4-2)
- PAWLING Wall Guard, Linen White, 4 x 144In (WG-4-12-301)
- PAWLING Wall Guard, Ivory, 8 x 144In (WG-7-12-2)
- PAWLING Wall Guard, Length 12 ft, EPDM, Black (EB-15-12-1)
- PAWLING Corner Guard, PVC, Linen White, 48"H x 1-1/2"W (CGU-12-4-301)
- Pawling Molding & Millwork